Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cut Resistant Gloves, "HG New Wave KV"
  • Cut Resistant Gloves,
  • Cut Resistant Gloves,

Cut Resistant Gloves, "HG New Wave KV" HG-25

by ATOM
Item.#
08742255
Mfr.#
HG-25
Package Qty.
1Pair
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
General work that needs cut-prevention functions (transportation, waste treatment, steel work, machining, agriculture, solar battery industry, etc.)
Antislip Effect
Cut Resistance
EU cut level 4
Palm Width (cm)
8.5
Middle Finger Length (cm)
8
Standard
EU standard Incised wound koop test Level4
Thickness (mm)
(Fabric)1.2
Fitting Property
Low Dust Generation
Gauge Number
10
Materials (sliding resistant)
Natural rubber
Overall Length (cm)
26
Size
One Size Fits All
Material
Kevlar®Spun yarn 100%