Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Quality Control for Work Gloves Cotton No Interlock
  • Quality Control for Work Gloves Cotton No Interlock
  • Quality Control for Work Gloves Cotton No Interlock
  • Quality Control for Work Gloves Cotton No Interlock

Quality Control for Work Gloves Cotton No Interlock 1001

3.50 (4)
Item.#
08742282
Mfr.#
1001
Package Qty.
1Bag(12Pair)
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
For quality control, general manufacturing plants, and inner
Color
White
Overall Length (cm)
23.5
Material
100% of 40 cotton Smooth knit
Palm Width (cm)
10
Right/Left Distinction
Pear
Middle Finger Length (cm)
8.2
Size
L
Finger Wedge
No match
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Inspection of products
5
From Japan
On 2017-11-20 15:04:55
Unlike warrior gloves do not get fuzzed, it is just right to do the inspection. It will soon become dirty and will be disposable, so I often buy repeat.
This review is about item#8742264.
When touching small things, not gloves
5
From Japan
On 2017-08-30 15:01:38
It is very easy to use and very easy to use, so it is OK to use it.
This review is about item#8742282.
Electrical component repair
3
From Japan
On 2015-03-13 21:49:17
I am thankful that the fabric is thicker a little because it is washed and reused.
This review is about item#08742282.
Product finishing work
1
From Japan
On 2011-10-26 09:48:50
I bought M size and S size, but I purchased it because I feel that it is one-size small compared to the previous one and it is very useless as an alternative product, but it does not stretch and is hard to use
This review is about item#08742273.