Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Gloves for Quality Assurance Procedures Cotton Interlock
  • Gloves for Quality Assurance Procedures Cotton Interlock
  • Gloves for Quality Assurance Procedures Cotton Interlock

Gloves for Quality Assurance Procedures Cotton Interlock 1003

4.50 (2)
Item.#
08742307
Mfr.#
1003
Package Qty.
1Bag(12Pair)
Ship pack of
1
18.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For quality control, general manufacturing plants, and inner
Color
White
Finger Wedge
Match availabe
Middle Finger Length (cm)
9.2
Size
M
Right/Left Distinction
Pear
Material
100% of 40 cotton Smooth knit
Palm Width (cm)
7.8
Overall Length (cm)
22
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
And under the rubber gloves when using the water, inner gloves
5
From Japan
On 2014-12-22 15:20:36
Gore is there, fit good in the hand, it is easy to work. Cheap ones, gore without, use feeling but not good enough, this is OK.
This review is about item#08742307.
Use as sweat of the palm of the hand at the time of cycling.
4
From Japan
On 2014-04-30 13:18:46
From the next time I purchased a size M and L in size. Because a little short gloves length feels like another 2-3cm longer is good. Feel is good.
This review is about item#08742307.