Buy more than* S$200* and get FREE SHIPPING

  • Gloves for Quality Assurance Procedures Cotton Interlock
  • Gloves for Quality Assurance Procedures Cotton Interlock
  • Gloves for Quality Assurance Procedures Cotton Interlock

Gloves for Quality Assurance Procedures Cotton Interlock 1003

4.50 (2)
Item.#
08742316
Mfr.#
1003
Package Qty.
1Bag(12Pair)
Ship pack of
1
18.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For quality control, general manufacturing plants, and inner
Color
White
Size
L
Palm Width (cm)
8.4
Overall Length (cm)
23
Right/Left Distinction
Pear
Material
100% of 40 cotton Smooth knit
Finger Wedge
Match available
Middle Finger Length (cm)
9.4
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Under rubber gloves when using water, inner gloves
5
From Japan
On 2014-12-22 15:20:36
There is gore, good fit in hand, easy to work. Cheap things, there is no gore, the feeling of use is not good, but this is OK.
This review is about item#08742307.
I will use it as a sweat palm when cycling.
4
From Japan
On 2014-04-30 13:18:46
I bought a size M but I will change it to L size from next time. I feel that 2-3 cm longer is better as glove length is rather short. The touch is good.
This review is about item#08742307.