Buy more than* S$200* and get FREE SHIPPING

  • Embedded Grounding Double Convenience Outlet
  • Embedded Grounding Double Convenience Outlet
  • Embedded Grounding Double Convenience Outlet
  • Embedded Grounding Double Convenience Outlet

Embedded Grounding Double Convenience Outlet WN1512K

4.62 (8)
Item.#
08742465
Mfr.#
WN1512K
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Rated Current (A)
15
Number of Poles
2P
Color
Milky white
Specification
Embedded Grounding Double Convenience Outlet
Rated Voltage (V)
125
Compatible Plate
For full color three pieces
Compatible Electiric Wires
[600 V PVC INSULATED WIRES (IV)] [600 V PVC INSULATED AND SHEATHED CABLE (VVF)] [600 V HEAT-RESISTANT POLYETHYLENE INSULATED WIRE] [600V POLYETHYLENE CABLE] phi1.6mm, phi2mm Cu (copper) single wire only
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Wall outlet
5
From Japan
On 2017-05-03 14:54:28
It is easy to work and reliable because it is elaborate making.
This review is about item#8742465.
When the outlet is added or replaced
5
From Japan
On 2017-04-27 16:18:39
Since it is a manufacturer product, it is often chosen by price, but Monotaro says many of the lowest prices.
This review is about item#8742465.
Audio outlet box
5
From Japan
On 2017-04-08 20:55:13
It is a reliable outlet, the installation is also standard, so you can create it beautifully, if you have the opportunity to buy again.
This review is about item#8742465.
Homebrew power tap for audio
5
From Japan
On 2017-04-08 10:25:50
It is planned to be used to create power strips (6 mouths). It is inexpensive 3P non-plating outlet that can also be purchased at the home center. I like it most now.
This review is about item#8742465.
Create audio tap
5
From Japan
On 2016-05-02 17:50:13
The plug can be firmly fixed.
This review is about item#08742465.
Create outlet box
5
From Japan
On 2016-03-09 13:24:52
I am satisfied with making solid.
This review is about item#08742465.
Wall outlet replacement
5
From Japan
On 2015-05-07 09:04:19
I replaced the wall outlet for audio, it was easy. We will also replace the outlet for PC.
This review is about item#08742465.
Changed the corridor outlet to earth
2
From Japan
On 2014-06-01 14:08:26
With the replacement of the outlet to earth, the installation itself had no problem. However, if you attach it to the cover, the receptacle part will retract deeply about 2 mm and the gap will open. When thinking that it is funny and looking out, the specifications of the mounting bracket are different from those of the previous one, and the same cover is structured to retract backwards. If an unknown person sees the finish, it is thought that installation is bad. The original one had a stamp called "Cosmo Series Wide 21" in the metal fittings, but there was nothing stamped on the thing purchased this time. Despite being the same Panasonic, I felt it was strange that the specifications would change. If you had purchased MonotaRO made products, you probably thought that there was no choice because manufacturers are different. Removing the original one before replacing and seeing the model number also increases the trouble. It may be that covers that match this metal fitting are sold, but it is troublesome to find and come. After all, I removed it again and replaced the metal fittings with the original one, the height with the cover also matched, but it became troublesome twice. It seems that our house outlet surely had to purchase what is clearly stated as "Cosmo series". I have a qualification of type II electrical worker, but I do not do electrical work at work. I felt it was a serious thing to those who are going at work.
This review is about item#08742465.