Buy more than* S$200* and get FREE SHIPPING

  • Full Grounding Waterproof Outlet
  • Full Grounding Waterproof Outlet
  • Full Grounding Waterproof Outlet
  • Full Grounding Waterproof Outlet

Full Grounding Waterproof Outlet WK4102K

5.00 (6)
Item.#
08742483
Mfr.#
WK4102K
Package Qty.
1PC
Ship pack of
1
18.96 SGD
ADD TO CART
Shipped after 2017-11-24
Now we ship to...
...see all
Item Feature
Rated Current (A)
15
Number of Poles
2P
Purpose
Power in the garage. Power supply outdoor fixtures Power, such as the garbage disposal.
Rated Voltage (V)
125
Color
Cream gray
Specification
Full grounding waterproof outlet Slip out stopper type with earth terminal For exposure and embedded two-way use
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
External wall socket exchange
5
From Japan
On 2016-08-18 16:42:18
I have used other makers, but what is still a matter of what Matsushita Electric Works (Panasonic) made is easiest to install and easy to use.
This review is about item#8742483.
It is an outlet for security lights.
5
From Japan
On 2015-12-07 17:16:53
Panasonic products are always used, but this color is the first time, but since it fits the color of the wall, I purchased it.
This review is about item#41057265.
Used as a 100 V outlet in the factory
5
From Japan
On 2015-06-27 17:30:20
I can also use a plug with a ground.
This review is about item#08742483.
For repairing outer wall
5
From Japan
On 2015-06-16 15:46:38
Very easy to use, easy to install! It is! It is!
This review is about item#08742483.
Damaged exchange
5
From Japan
On 2014-12-15 18:35:56
Construction was also easy. The price is reasonable, we are satisfied abundantly with the product.
This review is about item#08742483.
We plan to install it as an external outlet of the apartment.
5
From Japan
On 2013-03-09 20:52:08
It is a product that I always like and is purchasing. I do not see any particular improvement.
This review is about item#08742483.