Buy more than* S$200* and get FREE SHIPPING

  • Waterproof Outlet
  • Waterproof Outlet
  • Waterproof Outlet

Waterproof Outlet WK4104K

5.00 (2)
Item.#
08742492
Mfr.#
WK4104K
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Current (A)
15
Color
Cream gray
Specification
Full grounding waterproof outlet Lead in function Slip out stopper type with earth terminal For exposure and embedded two-way use JIS rainproof type supported.
Rated Voltage (V)
125
Compatible Plug
(phi39) can be connected to ground waterproof rubber cap
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Outer wiring
5
From Japan
On 2017-06-24 15:06:55
There is an incoming line very good. In addition, I think that there are only two outlet sectors.
This review is about item#8742492.
Repair
5
From Japan
On 2014-08-17 18:09:38
It got old and replaced with damaged one. The outlet is also grounded, easy to use.
This review is about item#08742492.