Buy more than* S$200* and get FREE SHIPPING

  • Full Grounding Waterproof Double Outlet
  • Full Grounding Waterproof Double Outlet
  • Full Grounding Waterproof Double Outlet
  • Full Grounding Waterproof Double Outlet
  • Full Grounding Waterproof Double Outlet

Full Grounding Waterproof Double Outlet WK4105

3.80 (5)
Item.#
08742501
Mfr.#
WK4105
Package Qty.
1PC
Ship pack of
1
20.43 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Rated Current (A)
15
Number of Poles
2P
Specification
Full grounding waterproof double outlet Slip out stopper type with earth terminal For exposure and embedded two-way use
Rated Voltage (V)
125
Color
Cream gray
Customer Reviews
5 star 2
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Power supply for various work tools
3
From Japan
On 2017-05-21 20:09:53
It purchased as an existing replacement. Usability is as good as before.
This review is about item#41057283.
Extension of outlet
3
From Japan
On 2016-10-26 21:29:35
I am satisfied that the installation work has been completed without problems
This review is about item#8742501.
Outdoor outlet expansion work
3
From Japan
On 2015-06-28 11:31:25
I want you to attach seal material
This review is about item#08742501.
For outdoor outlet
5
From Japan
On 2014-07-20 12:41:43
There is also a distance between receptacles in two outlet sockets and use is good.
This review is about item#08742501.
Secure external power supply for snow melting
5
From Japan
On 2013-08-01 08:54:31
In Hokkaido, there are many products using rainproof outlets due to melting snow. When two are attached, it is the highest. There are many combinations of external outlets sold at home centers, etc., for rainproof and general outlets, but there are few products that can be attached with rainproof receptacles for both of them, I have never seen sales at stores.
This review is about item#41057301.