Buy more than* S$200* and get FREE SHIPPING

  • Double Ring End Wrench
  • Double Ring End Wrench
  • Double Ring End Wrench

Double Ring End Wrench BXV 30x32

4.50 (62)
Item.#
08742666
Mfr.#
BXV 30x32
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
Chrome vanadium steel
Weight (g)
945
Dimensions A1(mm)
17
Dimensions A1 (mm)
16.5
Dimensions E (mm)
32.5
Dimensions L (mm)
465
Overall Length (mm)
465
Dimension B1 (mm)
43.5
Dimensions B2 (mm)
47
Nominal Dimension (mm)
30x32
Customer Reviews
5 star 42
4 star 11
3 star 7
2 star 2
1 star 0
Review Rating: 4.50
62 Customer Reviews
The reviews are automatic translation.
For motorcycle work
5
From Japan
On 2017-01-05 14:38:31
I purchase to remove the bolt for removing the tire, I have used it only once, but I am sure that making it is also solid and active.
This review is about item#7072082.
Exchange of oil element of German car
4
From Japan
On 2016-12-13 11:22:07
The oil element used for our own German car has 30 mm hexagonal protrusion. In a normal cup wrench, the part interferes and can not be used. Corresponding hand wrench has only motor wrench and it was hard to use in narrow place. This time, it happened to be a special price so I bought 24 x 30 mm double-ended glasses. In the first place, because the total length is 410 mm to accommodate the torque on the bolt with a head of 30 mm, it is slightly longer to lift the car with the car slope and remove the element. I cut it around the center and use it as a special tool. It is saved because I was able to buy it cheaply so I could use it. I will check bargain goods from now on.
This review is about item#7072091.
AF67 Wheel desorption when replacing rear wheel of original scooter
4
From Japan
On 2016-11-01 09:40:51
I use it for detaching the wheel when replacing the tire / brake shoe. It was saved because the price is cheap.
This review is about item#7072082.
Motorcycle Maintenance
5
From Japan
On 2016-06-18 20:06:15
Because it is cheap and precision is good, it is handy.
This review is about item#07072073.
Maintenance car etc etc
5
From Japan
On 2016-06-15 17:20:14
Building is solid and can be used with confidence
This review is about item#08742641.
Car maintenance
5
From Japan
On 2016-05-27 16:44:36
Satisfied
This review is about item#08742657.
During machine maintenance
5
From Japan
On 2016-05-07 05:35:28
It is a good wrench without deforming even if turning a hard screw etc.
This review is about item#07072073.
I bought it at the price ...
5
From Japan
On 2016-04-30 01:21:59
When are you going to use it? (; '· Ω ·) Well it will be used somewhere. Price is not complaining but it will only be a problem of durability
This review is about item#08742666.
Brake oil change DIY
4
From Japan
On 2016-04-15 13:18:44
If it is DIY, I think that this price is enough for this price. Actually I wanted to buy a cheap set but I was out of stock so we ordered only things to use immediately. Recently lack of what you want stand out.
This review is about item#08742641.
Maintenance of motorcycle
5
From Japan
On 2016-04-14 15:12:25
It was used for loosening the nut of the motorcycle. It was very good without licking. Next, I will buy another wrench.
This review is about item#07072082.