Buy more than* S$200* and get FREE SHIPPING

  • Double Open End Wrench

Double Open End Wrench OV 10x12

4.45 (29)
Item.#
08742736
Mfr.#
OV 10x12
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
Chrome vanadium steel
Weight (g)
42
Nominal Dimension (mm)
10x12
Overall Length (mm)
126
Customer Reviews
5 star 18
4 star 6
3 star 5
2 star 0
1 star 0
Review Rating: 4.45
29 Customer Reviews
The reviews are automatic translation.
Maintenance of private cars
5
From Japan
On 2016-07-01 21:37:13
It is solidly built, it is the best in COSPA.
This review is about item#08742736.
Maintenance car etc etc
5
From Japan
On 2016-06-15 17:19:50
Building is solid and can be used with confidence
This review is about item#07071985.
Construction machine repair
5
From Japan
On 2016-04-13 17:43:36
It is cheap, but there is no problem with use!
This review is about item#07072003.
Koukann
5
From Japan
On 2016-03-09 20:31:15
Iiyo
This review is about item#07071985.
Loosen bolt
3
From Japan
On 2016-02-25 21:09:02
It was able to be used without problems
This review is about item#07072003.
Engine maintenance
5
From Japan
On 2016-02-17 15:36:04
There is enough strength, it is satisfactory.
This review is about item#07071985.
work
5
From Japan
On 2016-02-08 15:55:28
No problem at all.
This review is about item#07072003.
Fixtures
5
From Japan
On 2016-01-17 16:21:03
Normal upper class !!
This review is about item#07071976.
During machine maintenance
4
From Japan
On 2015-11-09 15:57:29
At this price, the finish of the surface is clean, easy to use and easy to grasp.
This review is about item#07072003.
Tightening of machine parts etc.
5
From Japan
On 2015-09-25 15:27:31
Currently it can be used without problems. I do not know how far I can use it, but I think it's better than 100 equal.
This review is about item#07071994.