Buy more than* S$200* and get FREE SHIPPING

  • Double Open End Wrench

Double Open End Wrench OV 13x17

4.45 (29)
Item.#
08742745
Mfr.#
OV 13x17
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material
Chrome vanadium steel
Nominal Dimension (mm)
13x17
Overall Length (mm)
157
Weight (g)
116
Customer Reviews
5 star 18
4 star 6
3 star 5
2 star 0
1 star 0
Review Rating: 4.45
29 Customer Reviews
The reviews are automatic translation.
Maintenance of private cars
5
From Japan
On 2016-07-01 21:37:13
With a solid build, it is COSPA highest.
This review is about item#08742736.
Such as the maintenance of the private car, etc.
5
From Japan
On 2016-06-15 17:19:50
Structure is not solid, safe to use
This review is about item#07071985.
Construction machinery repair
5
From Japan
On 2016-04-13 17:43:36
Cheap, no problem to use!
This review is about item#07072003.
koukann
5
From Japan
On 2016-03-09 20:31:15
iiyo
This review is about item#07071985.
Loosen closing of the bolt
3
From Japan
On 2016-02-25 21:09:02
It could be used without problems
This review is about item#07072003.
Engine maintenance
5
From Japan
On 2016-02-17 15:36:04
Strength There is also enough, is satisfied.
This review is about item#07071985.
work
5
From Japan
On 2016-02-08 15:55:28
At all no problem.
This review is about item#07072003.
Fixtures
5
From Japan
On 2016-01-17 16:21:03
Usual choice !!
This review is about item#07071976.
At the time of maintenance of the machine
4
From Japan
On 2015-11-09 15:57:29
At this price, finish is also easy to use easy to clean and grip the surface.
This review is about item#07072003.
Such as the tightening of the machine parts
5
From Japan
On 2015-09-25 15:27:31
You can use without any status quo problem. I do not know how far available, but I think that at all better than 100 average.
This review is about item#07071994.