Buy more than* S$200* and get FREE SHIPPING

  • Flaring Tool
  • Flaring Tool
  • Flaring Tool
  • Flaring Tool

Flaring Tool CT-395

3.96 (52)
Item.#
08742806
Mfr.#
CT-395
Package Qty.
1PC
Ship pack of
1
46.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For use with flare processing of soft copper pipes and soft viscoelastic quality aluminum
Angle (Degree)
45-degree flare
Compatible Pipe Diameter (phi mm)
4, 6, 8, 10, 12, 14, 16
Overall Length (mm)
190
Customer Reviews
5 star 23
4 star 17
3 star 3
2 star 5
1 star 4
Review Rating: 3.96
52 Customer Reviews
The reviews are automatic translation.
Flaring of heating and cooling
5
From Japan
On 2016-12-11 16:01:38
I had thought that if kana because it was cheap, but it does not have any problem at all, 100% can be fully processed, △ in a different site I bought a minute of the vacuum pump and the set, but the processing tool ahead of the working part pipe Luffy keeps not rotate is earlier in only crush, but was not able at last even bother to again cut the only one pipe totally useless, this amount is 100% OK,
This review is about item#6747237.
Piping work
5
From Japan
On 2016-05-18 22:14:49
Easy-to-use.
This review is about item#08742806.
Processing of piping
5
From Japan
On 2015-12-04 16:55:18
Use enough for the price.
This review is about item#06747237.
Air conditioning installation
4
From Japan
On 2015-10-31 22:46:07
It was usable without problem.
This review is about item#06747237.
Air conditioning pipe work
5
From Japan
On 2015-08-21 11:48:09
It was saved in this year of the air-conditioning work.
This review is about item#06747237.
Air conditioning of flaring
1
From Japan
On 2015-05-22 16:17:46
Size that I bought because cheap was the failure without writing. 3 minutes does not work at all slipped. Household 2 minutes 3 minutes, so I think for business it's usually 3 minutes 5 minutes, will be in trouble in the field and do not buy a thing that says 1 / 4,3 / 8,5 / 8 you. Because ginger not have re-buy the other tools.
This review is about item#08742806.
Flaring of copper pipe
4
From Japan
On 2014-08-30 16:53:19
Texture luxury feeling and sense of rigidity in the feeling that remains truly amount is low. But because it is not a feeling that break immediately working properly is to use Sufficient practical use can be. After that can withstand the deterioration of when used for a long period of time So whether or not there is a rigid, but this is not known and do not try to use. For now cost performance is high enough, it is not the loss can buy.
This review is about item#08742806.
Air conditioning piping
1
From Japan
On 2014-08-25 18:10:06
Flare of 2 minutes is not a problem, but 3 minutes of the flare is absolutely not possible in standard street, a leak has occurred. But eventually was re-bought a tool, the same seems to be the size of the mortar of the apparently die when compared to the small. Not very clean also finished surface.
This review is about item#06747237.
Relocation of air conditioning
5
From Japan
On 2014-08-17 14:36:46
The air-conditioned relocation work we do not know whether amateur can, Ikazu is not to buy a high tool you do not know whether to use a number of times, had been hesitant. Since the cheap tool this time was out, purchase, went well when I use. Was saved construction cost 30,000 yen.
This review is about item#08742806.
Plumbing
3
From Japan
On 2014-08-13 21:05:42
I used to try, but you can use for the time being This is sufficient if the construction of separately
This review is about item#08742806.