Buy more than* S$200* and get FREE SHIPPING

  • 3Jaws Gear Puller

3Jaws Gear Puller CRV-3-04

4.61 (23)
Item.#
08742833
Mfr.#
CRV-3-04
Package Qty.
1PC
Ship pack of
1
52.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Load Limit (t)
5 (maximum)
Minimum Diameter of Item (mm)
50
Weight (kg)
1.1
Maximum Diameter of Item (mm)
100
Claw Range Length (mm)
70
Material
Chrome vanadium
Customer Reviews
5 star 18
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.61
23 Customer Reviews
The reviews are automatic translation.
Maintenance of construction machinery
2
From Japan
On 2017-12-30 14:35:55
Although it was good to pack and pack the parts, it was just put in the small box filled with gaps, so the nuts were scattered in the large box for delivery and it was just about to be lost. Please at least let me put it in the inner bag of vinyl. I'm sorry I chose a monotaro brand.
This review is about item#8742833.
Motorcycle repair work
5
From Japan
On 2017-11-28 22:52:42
I did not say cost or work performance. I used the shaft of the scooter pulley to remove it. After all, I fully understood what I can not do without tools.
This review is about item#8742833.
Repair of washing machine
3
From Japan
On 2017-04-30 16:43:46
I bought it because it may be necessary for this tool as instructed by the manufacturer's service center. As a result, it was not necessary, but it will be useful soon.
This review is about item#8742833.
Maintenance of automobiles
5
From Japan
On 2016-10-11 21:41:33
I used it in parts exchange of the rear stabilizer of the car. I am satisfied.
This review is about item#8742833.
Time for machine maintenance
5
From Japan
On 2016-09-29 18:02:56
I could use it without any problem. I am satisfied with cheap and very good goods.
This review is about item#8742842.
We are using it for repairing farm equipment and repairing cars.
5
From Japan
On 2016-03-13 19:43:54
I think that it is a very good product. After arrival I used it immediately and the repair was finished smoothly. I would like to arrange the tools I like if necessary.
This review is about item#08742833.
Engine assembly
5
From Japan
On 2016-02-24 23:03:30
To say this, there are no inconveniences and can be used normally.
This review is about item#08742833.
Repair of farm equipment
5
From Japan
On 2015-12-18 17:55:14
Easy to use.
This review is about item#08742833.
Exchange of bearings
3
From Japan
On 2015-10-27 20:13:02
Three nails so easy to hang
This review is about item#08742833.
Old car Harley Maintenance
5
From Japan
On 2015-09-06 14:01:53
Because the price is cheap, because it is a waste level even if it is processed with Thunder, I replaced it as a substitute for a Harley 's main shaft sleeve.
This review is about item#08742833.