Buy more than* S$200* and get FREE SHIPPING

  • Strap Wrench
  • Strap Wrench
  • Strap Wrench
  • Strap Wrench
  • Strap Wrench

Strap Wrench KWT-160

by KWT
3.50 (4)
Item.#
08742851
Mfr.#
KWT-160
Package Qty.
1PC
Ship pack of
1
52.42 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Operating Range (mm)
25 - 160
Belt Length (mm)
570
Weight (g)
340
Material
Belt (synthetic-rubber cotton reinforcement), a handle (high carbon steel)
Belt
Thickness: 3.8 mm
Belt Width (mm)
19
Overall Length (mm)
Wrench: 225
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Tightening the coupling of large diameter piping. Pulley stop. And so on
5
From Japan
On 2012-02-23 14:59:44
It was good to be able to set it at any angle in the limited working space. Tightening force was also sufficiently obtained. Considering purchasing at a general dealer is very reasonable. There seems to be a situation where it seems to be useful at some time if there is one in the tool box.
This review is about item#08742851.
Piping work
4
From Japan
On 2012-02-15 21:05:25
I used it to adjust the angle of aluminum pole, but it was batch. The feeling of use is incorrect with the price.
This review is about item#08742851.
Screw tightening work of PVC pipe (VP).
4
From Japan
On 2010-11-11 08:26:33
The durability of the belt is low, and when it was used at two sites (total of about 50 tightening) the belt seems to be torn. Is there no plan to sell only the changeover belt? Or wish to improve the durability of the belt.
This review is about item#08742851.
For tightening of PVC pipe
1
From Japan
On 2009-10-07 22:09:06
There was aluminum in the product name, but it was steel ... After checking, I think that it is better to correct it.
This review is about item#08742851.