Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Carbide Rotary Bur
  • Carbide Rotary Bur
  • Carbide Rotary Bur

Carbide Rotary Bur SF-42M-D

4.32 (22)
Item.#
08742991
Mfr.#
SF-42M-D
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Cut Name
Double cut
Blade Diameter (phi mm)
3.0
Blade Length (mm)
12.7
Material
All carbide
Shape
Arch type
Shank Diameter (phi mm)
3
Overall Length (mm)
38
Customer Reviews
5 star 14
4 star 5
3 star 1
2 star 0
1 star 2
Review Rating: 4.32
22 Customer Reviews
The reviews are automatic translation.
Deburr
4
From Japan
On 2017-01-24 19:54:36
Since the carbide of, but well Bali will take, also, because the sharpness and are using becomes worse, it will be saved with a little more, durable, long-lasting
This review is about item#8743007.
Polishing
5
From Japan
On 2016-02-25 21:10:09
Quite there speedy work grinding force
This review is about item#08743025.
Motorcycle Parts repair
5
From Japan
On 2015-11-27 23:08:31
I use the repair work of the bike of the cowl, but just right.
This review is about item#08742991.
Production
5
From Japan
On 2015-11-23 17:23:50
It has been used without purchase problem with cheap
This review is about item#08742991.
grinding
4
From Japan
On 2015-10-26 09:26:26
Ideal for deburring of small holes.
This review is about item#08742991.
Used to sharpen the aluminum.
5
From Japan
On 2015-03-19 08:27:55
In a narrow place, the best. Well it shaved.
This review is about item#08743007.
Polishing
1
From Japan
On 2014-03-17 10:03:10
Handle part to the handpiece of dental it could not be used in thick. I bought the thing useless.
This review is about item#08743007.
Scraping of metal
4
From Japan
On 2013-08-30 13:08:39
I purchased in the trial about because considerably cheaper than what you are used to, but you can use pretty. I think that good cost-performance basis.
This review is about item#08743007.
Plastic, machine tools, such as a resin model
5
From Japan
On 2013-01-15 12:39:05
In this shape, you want several of size. And unit price is also cheaper.
This review is about item#08742991.
Stainless steel grinding
4
From Japan
On 2012-10-16 11:17:47
May point compared to the metal removal (grinding surface is smooth, a little thin tip, is close to a straight line curve, the shank is long, cheap) Bad points (as long chips in spite of double cut, stick tingling) I think life is that it about the same
This review is about item#08743007.