Buy more than* S$200* and get FREE SHIPPING

  • Carbide Rotary Bur
  • Carbide Rotary Bur
  • Carbide Rotary Bur

Carbide Rotary Bur SF-51M-D

4.32 (22)
Item.#
08743007
Mfr.#
SF-51M-D
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Cut Name
Double cut
Shank Diameter (phi mm)
3
Overall Length (mm)
50
Blade Diameter (phi mm)
6.3
Shape
Arch type
Blade Length (mm)
12.7
Material
Low attachment steel shank
Customer Reviews
5 star 14
4 star 5
3 star 1
2 star 0
1 star 2
Review Rating: 4.32
22 Customer Reviews
The reviews are automatic translation.
Deburr
4
From Japan
On 2017-01-24 19:54:36
Since the carbide of, but well Bali will take, also, because the sharpness and are using becomes worse, it will be saved with a little more, durable, long-lasting
This review is about item#8743007.
Polishing
5
From Japan
On 2016-02-25 21:10:09
Quite there speedy work grinding force
This review is about item#08743025.
Motorcycle Parts repair
5
From Japan
On 2015-11-27 23:08:31
I use the repair work of the bike of the cowl, but just right.
This review is about item#08742991.
Production
5
From Japan
On 2015-11-23 17:23:50
It has been used without purchase problem with cheap
This review is about item#08742991.
grinding
4
From Japan
On 2015-10-26 09:26:26
Ideal for deburring of small holes.
This review is about item#08742991.
Used to sharpen the aluminum.
5
From Japan
On 2015-03-19 08:27:55
In a narrow place, the best. Well it shaved.
This review is about item#08743007.
Polishing
1
From Japan
On 2014-03-17 10:03:10
Handle part to the handpiece of dental it could not be used in thick. I bought the thing useless.
This review is about item#08743007.
Scraping of metal
4
From Japan
On 2013-08-30 13:08:39
I purchased in the trial about because considerably cheaper than what you are used to, but you can use pretty. I think that good cost-performance basis.
This review is about item#08743007.
Plastic, machine tools, such as a resin model
5
From Japan
On 2013-01-15 12:39:05
In this shape, you want several of size. And unit price is also cheaper.
This review is about item#08742991.
Stainless steel grinding
4
From Japan
On 2012-10-16 11:17:47
May point compared to the metal removal (grinding surface is smooth, a little thin tip, is close to a straight line curve, the shank is long, cheap) Bad points (as long chips in spite of double cut, stick tingling) I think life is that it about the same
This review is about item#08743007.