Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Carbide Rotary Bur
  • Carbide Rotary Bur
  • Carbide Rotary Bur

Carbide Rotary Bur SF-5M-D

4.32 (22)
Item.#
08743025
Mfr.#
SF-5M-D
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Cut Name
Double cut
Blade Diameter (phi mm)
12.7
Blade Length (mm)
25.0
Material
Low attachment steel shank
Shape
Arch type
Shank Diameter (phi mm)
6
Overall Length (mm)
69
Customer Reviews
5 star 14
4 star 5
3 star 1
2 star 0
1 star 2
Review Rating: 4.32
22 Customer Reviews
The reviews are automatic translation.
Deburring
4
From Japan
On 2017-01-24 19:54:36
Because it is cemented carbide, you can get burr well, but after all, when you use it, sharpness will be worse, so it will be saved a little more if it is durable and lasts longer
This review is about item#8743007.
Polishing
5
From Japan
On 2016-02-25 21:10:09
Grinding power is considerable and work is speedy
This review is about item#08743025.
Motorcycle parts repair
5
From Japan
On 2015-11-27 23:08:31
I am using it for the repair work of the cowl of a motorcycle, but it is just right.
This review is about item#08742991.
Production
5
From Japan
On 2015-11-23 17:23:50
I use cheap and purchase without problems
This review is about item#08742991.
grinding
4
From Japan
On 2015-10-26 09:26:26
Ideal for deburring small holes.
This review is about item#08742991.
Used to scrape aluminum.
5
From Japan
On 2015-03-19 08:27:55
Ideal for small areas. You can cut it well.
This review is about item#08743007.
Polishing
1
From Japan
On 2014-03-17 10:03:10
The handle part was thick on the dental handpiece and could not be used. I purchased useless things.
This review is about item#08743007.
Metal scraping
4
From Japan
On 2013-08-30 13:08:39
It is much cheaper than the one I normally use, so I tried it with a trial degree, but it can be quite usable. I think that it is good for cost performance.
This review is about item#08743007.
Crafts such as plastic and resin models
5
From Japan
On 2013-01-15 12:39:05
With this shape, I want several sizes. And unit prices are also cheap.
This review is about item#08742991.
Stainless steel grinding
4
From Japan
On 2012-10-16 11:17:47
Good point compared with metal removal (grinding surface is smooth, tip is slightly thin, curve is close to a straight line, shank is long, cheap) Bad points (chips are long due to double cuts, tingling sticks) Lifespan I think that it is about the same
This review is about item#08743007.