Buy more than* S$200* and get FREE SHIPPING

  • Carbide Rotary Bur
  • Carbide Rotary Bur
  • Carbide Rotary Bur

Carbide Rotary Bur SG-51M-D

5.00 (2)
Item.#
08743034
Mfr.#
SG-51M-D
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Cut Name
Double cut
Shank Diameter (phi mm)
3
Overall Length (mm)
50
Material
Low attachment steel shank
Blade Diameter (phi mm)
6.3
Blade Length (mm)
12.7
Shape
Point arch type
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Manufacture and repair of sweets branded
5
From Japan
On 2015-10-30 16:49:23
This time, I purchased two types of bid, by the thickness and the accuracy of the line of branded to be processed, I want to increase a little.
This review is about item#08743034.
Used in deburring
5
From Japan
On 2007-12-18 15:51:38
Until now I have been using the commodity (CB4B004) of Muraki. Price was uneasy at first because the cheap, but you have the ability to more than I thought.
This review is about item#08743034.