Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Carbide Rotary Bur
  • Carbide Rotary Bur
  • Carbide Rotary Bur

Carbide Rotary Bur SM-43M-D

4.25 (4)
Item.#
08743043
Mfr.#
SM-43M-D
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Cut Name
Double cut
Angle (Degree)
7
Blade Length (mm)
16.0
Shape
Cone type
Shank Diameter (phi mm)
3
Blade Diameter (phi mm)
3.0
Overall Length (mm)
38
Material
All Carbide
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Deburr
4
From Japan
On 2015-09-18 08:45:53
no problem
This review is about item#08743043.
Grinding of stainless steel
4
From Japan
On 2014-08-18 10:26:51
Please describe the steel material that can be used. If you are using, we are satisfied so far.
This review is about item#08743043.
Use in metal processing
4
From Japan
On 2010-11-22 19:54:54
Since the groove of carbide bar is a little shallow, it takes time to cut condition.
This review is about item#08743052.
Cutting processed products of deburring
5
From Japan
On 2008-07-09 11:09:44
Cutting of the split of the price I think manufacturers goods and not inferior. It somewhat dissatisfied that the overall length is shorter, but not nearly the problem on the whole.
This review is about item#08743043.