Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Carbide Rotary Bur
  • Carbide Rotary Bur
  • Carbide Rotary Bur

Carbide Rotary Bur SM-42M-D

4.25 (4)
Item.#
08743052
Mfr.#
SM-42M-D
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Cut Name
Double cut
Angle (Degree)
14
Blade Length (mm)
11.0
Shape
Cone type
Shank Diameter (phi mm)
3
Blade Diameter (phi mm)
3.0
Overall Length (mm)
38
Material
All Carbide
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Deburring
4
From Japan
On 2015-09-18 08:45:53
no problem
This review is about item#08743043.
Grinding of stainless steel
4
From Japan
On 2014-08-18 10:26:51
Please describe the steel materials that can be used. I am using it and I am satisfied so far.
This review is about item#08743043.
Used for metal processing
4
From Japan
On 2010-11-22 19:54:54
The carbide bar is slightly shallow, so it takes time to cut.
This review is about item#08743052.
Deburring of machined products
5
From Japan
On 2008-07-09 11:09:44
I think that machinability is inferior to that of a maker product in terms of price. Slightly dissatisfied with a short overall length, but with little overall problem.
This review is about item#08743043.