Buy more than* S$200* and get FREE SHIPPING

  • Carbide Rotary Bur
  • Carbide Rotary Bur
  • Carbide Rotary Bur

Carbide Rotary Bur SM-51M-D

4.25 (4)
Item.#
08743061
Mfr.#
SM-51M-D
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Cut Name
Double cut
Blade Length (mm)
12.7
Shape
Cone shaped
Angle (Degree)
22
Shank Diameter (phi mm)
3
Overall Length (mm)
54
Material
Brazing steel shank
Blade Diameter (phi mm)
6.3
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Deburr
4
From Japan
On 2015-09-18 08:45:53
no problem
This review is about item#08743043.
Grinding of stainless steel
4
From Japan
On 2014-08-18 10:26:51
Please describe the steel material that can be used. If you are using, we are satisfied so far.
This review is about item#08743043.
Used for metal processing
4
From Japan
On 2010-11-22 19:54:54
The carbide bar is slightly shallow, so it takes time to cut.
This review is about item#08743052.
Deburring of machined products
5
From Japan
On 2008-07-09 11:09:44
I think that machinability is inferior to that of a maker product in terms of price. Slightly dissatisfied with a short overall length, but with little overall problem.
This review is about item#08743043.