Buy more than* S$200* and get FREE SHIPPING

  • Carbide Rotary Bur
  • Carbide Rotary Bur
  • Carbide Rotary Bur

Carbide Rotary Bur SL-2M-D

4.40 (5)
Item.#
08743086
Mfr.#
SL-2M-D
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Cut Name
Double cut
Angle (Degree)
14
Shank Diameter (phi mm)
6
Overall Length (mm)
69
Shape
Radius taper type
Blade Diameter (phi mm)
8.0
Blade Length (mm)
22.0
Material
Low attachment steel shank
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Deburr
4
From Japan
On 2017-03-24 16:55:14
Although the deburring think that is very good, a little more, but I hope there is a durable, first, I'd cut, will be worse is off and you are using a little
This review is about item#8743077.
Stainless steel
4
From Japan
On 2014-08-18 10:31:25
Please describe be that can be used in any kind of steel. For now, we use happy.
This review is about item#08743077.
Iron, SUS, metal chamfer
5
From Japan
On 2014-06-27 12:19:00
The air grinder uses have been installed. It shaved well, but the eye is because I think that pretty rough, and for finishing you roasted in a different. Durability is sure now. Price is good and a little more down.
This review is about item#08743086.
Narrow place of the chamfer
5
From Japan
On 2011-12-27 14:02:05
Easy to use a shorter blade length.
This review is about item#08743077.
Stainless steel processing is the main, but uses to or to the long hole after opening the drill hole.
4
From Japan
On 2011-02-27 22:33:33
When you normally use is the problem is not much, but since has become Tepa toward the tip of the blade, say I, but I think that it is the same as it can not use because too fine eyes about become tip. I think to be able to use 100% of the cutlery difficult eye is clogged to the tip if it is also a more rough eye at the tip.
This review is about item#08743086.