Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Endless belt

Endless belt NWXB 75x533

Item.#
08743113
Mfr.#
NWXB 75x533
Package Qty.
1Box(10PC)
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Support widely from woodwork polishing work(adjust thickness) to finish polishing work. For beltsander, edge sander, stroke sander, spindle sander, etc.
Abrasive Grain
WA
Dimension (mm)
75x533
Grain Size
40
Adhesive
R/G
Base Material
Xw
Maximum Processing Width (mm)
1310