Buy more than* S$200* and get FREE SHIPPING

  • Endless belt

Endless belt NWXB 75x533

Item.#
08743131
Mfr.#
NWXB 75x533
Package Qty.
1Box(10PC)
Ship pack of
1
50.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Purpose
Support widely from woodwork polishing work(adjust thickness) to finish polishing work. For beltsander, edge sander, stroke sander, spindle sander, etc.
Abrasive Grain
WA
Dimension (mm)
75x533
Maximum Processing Width (mm)
1310
Adhesive
R/G
Base Material
Xw
Shape
Belt roll
Grain Size
60