Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
All Products
>
Cutting Tools, Abrasives
>
Abrasives
>
Polishing Thunder grinder
>
Belt Polishing
Endless belt NWXB 75x533
by
FUJI STAR (Sankyo-Rikagaku)
Item.#
08743156
Mfr.#
NWXB 75x533
Package Qty.
1Box(10PC)
Ship pack of
1
Sales Price:
53.99 SGD
Qty.
Shipped after 2018-04-27
Now we ship to...
...
see all
See all 8 items in this Product
Item Feature
Purpose
Support widely from woodwork polishing work(adjust thickness) to finish polishing work. For beltsander, edge sander, stroke sander, spindle sander, etc.
Abrasive Grain
WA
Dimension (mm)
75x533
Grain Size
100
Adhesive
R/G
Base Material
Xw
Maximum Processing Width (mm)
1310
See all 8 items in this Product
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Endless belt (a random)
TRUSCO
55.99
-
74.99 SGD
Endless belt
BELL STAR ABRASIVE MFG
32.99
-
49.99 SGD
(8)
Endless belt
BELL STAR ABRASIVE MFG
24.99
-
39.99 SGD
(11)
Zirconia Endless Belt
TRUSCO
62.99
-
81.99 SGD
(1)
Resin crossbelt
FUJI STAR (Sankyo-Rikagaku)
52.99
-
119.99 SGD
(9)
Abrasive Belt
MonotaRO
36.99
-
41.99 SGD
(143)
Endless Belt, EBB
BELL STAR ABRASIVE MFG
51.99
-
85.99 SGD
(2)
Resin crossbelt
Noritake Coated Abrasive (NCA)
39.99
-
48.99 SGD
(17)
Endless belt (No. 36 A belt)
RIKEN CORUNDUM
85.99
-
109.99 SGD
(8)
Endless belt 100
SK-11
25.99 SGD
(1)
Gill resin crossbelt
FUJI STAR (Sankyo-Rikagaku)
83.99
-
88.99 SGD
(2)
Belt Sander Sanding Belt
EARTH MAN
7.99 SGD
(15)
Woodworking Abrasive Belt
MOTOR BRAND
47.99
-
82.99 SGD
(3)
>>
Top