NoteBuy more than* S$200* and get FREE SHIPPING

  • Heat-resistant ceramic whetstone

Heat-resistant ceramic whetstone H-R-1004M

5.00 (1)
Item.#
08743357
Mfr.#
H-R-1004M
Package Qty.
1PC
Ship pack of
1
19.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Mold polishing: removing EDM scales, precision honed, polished edges, corners and finishing ribs Ideal for fine polishing of various types of mold (especially plastic mold) free planes, free-form surfaces, rib, boss, etc.. Conventional clogged the metal, Mold polishing: removing EDM scales, precision honed, polished edges, corners and finishing ribs Ideal for fine polishing of various types of mold (especially plastic mold) free planes, free-form surfaces, rib, boss, etc.. Conventional clogged the metals such as aluminum, copper, gunmetal, demonstrates high polishing efficiency without clogging.
Count
#1200 equivalent, Equivalent to # 1200
Dimensions (Thickness x Width x Length) mm
1x4x100, 1x4x100
Polishing Object
plastic, rubber, die casting mold, other (HRC57 or less), Plastic, rubber, die-casting mold, others (HRC57 or less)
Color
Red, Red
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mold polishing
5
From Japan
On 2013-11-11 23:19:54
We are well used, for example, when Shine Shine and deep rib shape after discharge machining Well polish you but reduces eliminates immediately for early Because we want to continue purchase will be saved and the price is a little more down.
This review is about item#08743357.