NoteBuy more than* S$200* and get FREE SHIPPING

  • Heat-resistant ceramic whetstone

Heat-resistant ceramic whetstone H-B-1006M

4.50 (2)
Item.#
08743393
Mfr.#
H-B-1006M
Package Qty.
1PC
Ship pack of
1
30.60 SGD
ADD TO CART
Shipped after 2016-12-12
Now we ship to...
...see all
Item Feature
Color
Blue, Blue
Count
#800 equivalent, #800 equivalent
Polishing Object
plastic, rubber, die casting mold, other (HRC57 or less), Plastic, rubber, die-casting mold, others (HRC57 or less)
Dimensions (Thickness x Width x Length) mm
1x6x100, 1x6x100
Purpose
Mold polishing: removing EDM scales, precision honed, polished edges, corners and finishing ribs Ideal for fine polishing of various types of mold (especially plastic mold) free planes, free-form surfaces, rib, boss, etc.. Conventional clogged the metal, Mold polishing: removing EDM scales, precision honed, polished edges, corners and finishing ribs Ideal for fine polishing of various types of mold (especially plastic mold) free planes, free-form surfaces, rib, boss, etc.. Conventional clogged the metals such as aluminum, copper, gunmetal, demonstrates high polishing efficiency without clogging.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Fine burr processing of metal
5
From Japan
On 2015-04-16 21:03:34
Easy-to-use good products and long-lasting and easy to use, durable goods
This review is about item#08743384.
Shine of mold
4
From Japan
On 2014-10-18 07:50:25
It is happy to be used without change as the previous ones. Amount of money was also available cheaply.
This review is about item#08743384.