Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Light Blue Tarp
  • Light Blue Tarp
  • Light Blue Tarp

Light Blue Tarp 7.2x9.0

4.26 (171)
Item.#
08743716
Mfr.#
7.2x9.0
Package Qty.
1Pack(5Sheet)
Ship pack of
1
239.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Eyelet Inner Diameter (mm)
phi12
Color
Blue
Material
Aluminum (grommet), polyethylene (sheet)
Dimension (Vetical x Horizontal) (m)
About 6.95x8.90
Eyelet Pitch (mm)
About 900
Thickness
#1300
Weight (kg)
4.33
Nominal Dimensions (Wide x Long)(m)
7.2x9.0
Tear Strength (N)
Vertical about 68 x horizontal about 58
Tensile Strength (N)
Vertical about 370 x horizontal about 255
Customer Reviews
5 star 99
4 star 32
3 star 29
2 star 8
1 star 3
Review Rating: 4.26
171 Customer Reviews
The reviews are automatic translation.
Measures against rain at the construction site
5
From Japan
On 2018-06-20 17:47:35
It was big, cheap, and there was more thickness than I thought it's the best
This review is about item#7559727.
Curing of machinery and equipment
5
From Japan
On 2018-06-20 15:04:36
It is cheap but very durable and good quality. It is not comparable with the 100 average.
This review is about item#7559684.
For temporary storage
3
From Japan
On 2018-06-12 10:56:05
It was more fluent than I expected. I am very satisfied with the price.
This review is about item#7559693.
As an under seat laid under the tent
5
From Japan
On 2018-05-25 17:05:34
I was looking for this vertically-sized (270 x 360 cm) size that can cover the front room as a sheet to draw under the width of 200 cm tent. For sunny weather, something slightly wider than the bottom surface is insect repellent, prevent moisture from coming up, and fold down under the tent in rainy weather, so this size is perfect, this size meets the size Up to 270x180 was used by connecting two pieces, but this one is OK if it is one. I bought two packs of 5 sheets. In this size, there is not much treatment at the other, I would like you to sell it all by all means.
This review is about item#7559702.
Dirt prevention during log transport
5
From Japan
On 2018-05-24 16:31:44
Thickness is thin, but it is enough for dust prevention and dirt prevention. It would be weak to walk or step on sharp objects. Because the price is cheap, I will go with the right place.
This review is about item#8743691.
Product cover
5
From Japan
On 2018-05-22 09:12:22
When I want to match the number as much as # 3000, I am handy a lightweight blue sheet which is cheap and has no problem on quality. I am saved because the size is abundant.
This review is about item#07559693.
Pet room rug
5
From Japan
On 2018-05-22 08:56:24
It was an item enough to be enough for the price. I thought that a hole would be opened more easily with a fluke but I was surprised with ordinary things! I also want to buy it.
This review is about item#07559693.
For rain sheathed sheets
5
From Japan
On 2018-05-21 16:21:06
When it is sudden rain, it corresponds to goods and it corresponds. The size is also sufficient.
This review is about item#8743655.
As simple tarp
5
From Japan
On 2018-04-16 08:43:16
It is Ripi. # 3000 is too thick to be used as a tarp because it is too thick, but this item is also excellent in waterproofness, it is lightweight, because it is durable, it is very handy. If possible, I want you to revive the thin 4.5 x 5.4.
This review is about item#08743691.
Harmful birds capture
5
From Japan
On 2018-03-13 13:38:44
I bought this because it was thin and easy to break though I used a blue sheet of a 100 yen shop. Although the unit price is slightly high, it is strong and it is hard to tear, so it can be used multiple times without being disposable, resulting in profit.
This review is about item#7559684.