Buy more than* S$200* and get FREE SHIPPING

  • Scale Magnifier
  • Scale Magnifier
  • Scale Magnifier
  • Scale Magnifier
  • Scale Magnifier
  • Scale Magnifier
  • Scale Magnifier

Scale Magnifier -

4.12 (8)
Item.#
08744181
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Part inspection, print confirmation, etc., Part inspection, print confirmation, etc.
Minimum Indication (mm)
0.1
Scale Range
Center 0mm , Left and right 12mm
Weight (g)
40
Field of View
25mm
Magnification
10
Dimension (phi x Height H) (mm)
377-6450
Accessories
With the console storage bag
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Confirmation of wire dimension
5
From Japan
On 2017-10-10 15:05:43
The light from around enters, it is very bright and easy to see! Easy to use by operators
This review is about item#8744181.
Dimension measurement
2
From Japan
On 2017-09-21 09:48:57
I was planning to use it for measuring dimensions of dish fir machining Memory is small and figures are as large as bean grain ... I could see well using reading glasses so do not wear glasses I want you to be able to use it.
This review is about item#8744181.
Perform printing inspections when performing precise printing.
5
From Japan
On 2017-04-11 16:25:03
Detailed lines and letters are clearly visible and are useful for inspection.
This review is about item#8744181.
To print check
5
From Japan
On 2017-03-10 23:24:53
It is sufficient for the magnification to be used at the time of checking the dimensions and position of final inspection etc. when printing related work is done.
This review is about item#8744181.
Inspecting the fabric
5
From Japan
On 2015-12-10 15:33:02
Although I used items made by a certain manufacturer, it was enough specs with a thing of a monotaro brand. (Since it is not a long-term use, durability is not verified.) The lighting performance also has no problems and the scale is also clearly visible. Because the price is cheaper than the conventional one, I think that I will purchase the same product the next time it is necessary.
This review is about item#08744181.
Measure the size of flaws in lighting equipment
5
From Japan
On 2015-08-17 09:33:45
The field of view is large, bright and easy to see.
This review is about item#08744181.
Confirm weld penetration
1
From Japan
On 2014-05-17 18:54:49
The scale figures are too thin, too small to be seen. It is a comparison with the scale loupe with the LED of another manufacturer.
This review is about item#08744181.
Confirmation of coating film pressure
5
From Japan
On 2013-07-10 20:54:49
It is small and easy to use, the function is fulfilled.
This review is about item#08744181.