Buy more than* S$200* and get FREE SHIPPING

  • Split Leather Gloves

Split Leather Gloves 302

3.93 (30)
Item.#
08744197
Mfr.#
302
Package Qty.
1Pair
Ship pack of
1
8.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Welding industry, steel industry, construction industry, public works, automobile related industry, shipbuilding industry
Body Weight (g)
About 200
Material
Cowhide (split leather)
Specification
Reinforced split leather
Around Palms (cm)
25.5
Overall Length (cm)
23
Heat-Resistant Temperature (deg C)
80
Color
Gray
Type
Back stitch
Strength
Big
Middle Finger Length (cm)
8
Size
M
Customer Reviews
5 star 10
4 star 11
3 star 7
2 star 1
1 star 1
Review Rating: 3.93
30 Customer Reviews
The reviews are automatic translation.
I use it for work.
4
From Japan
On 2017-08-29 15:52:10
Even if a person with a big body got hands, I could not grasp my fingers with a panpan, so I wanted something as big as possible because I wanted it, so I use it.
This review is about item#8744206.
Used for shaving out steel
3
From Japan
On 2017-03-11 18:14:23
It cuts steel material with a grinder and wears it on top of the gloves. It is relaxing size so I can afford it. It is strong, so it is enough as a measure against heat, cracks and burrs. Being a bit stiff, you need attention until you adapt.
This review is about item#8744206.
When working with DIY work or fire
5
From Japan
On 2017-01-06 10:23:18
Thick and thick enough to not pass heat and heat, hard. I feel that it is not suitable for detailed work. Even after washing, it does not get stiff, so the durability seems to be high.
This review is about item#8744206.
Used when replacing machine tool
3
From Japan
On 2016-08-15 18:57:46
I feel a bit stiff, I'm happy to fit a bit more
This review is about item#8744197.
Handling Liquid Nitrogen
4
From Japan
On 2016-08-08 21:09:55
I am using it for liquid nitrogen handling. There is no problem.
This review is about item#6122392.
Mowing work, machine grease up etc.
5
From Japan
On 2016-04-18 18:00:41
Rubber gloves will produce a bad smell when used for a long time, but floor leather gloves are favorite with no smell and hand dirt. I will continue to patronize it.
This review is about item#08744197.
Selection work of citrus fruits.
4
From Japan
On 2016-02-25 10:24:59
It's a bit hard but I am relieved to be relieved because I can protect it from thorns.
This review is about item#06122392.
Welding operation
1
From Japan
On 2015-12-26 14:00:30
On the third day of use, a part of the back of the hand broke. It seems that only that part was abnormally thin. Variations can not be helped, but on 3rd it is dangerous.
This review is about item#06122392.
Working with hardware
5
From Japan
On 2015-12-07 15:37:51
It is so soft that it is easy to move. And bigger
This review is about item#08744206.
Boiler work
4
From Japan
On 2015-08-06 17:46:38
I felt a cuff a little wide. It was good to handle things such as hot things and nails because the skin is solid. The product was also firm.
This review is about item#08744197.