Buy more than* S$200* and get FREE SHIPPING

  • Split Leather Gloves

Split Leather Gloves 302

3.93 (29)
Item.#
08744206
Mfr.#
302
Package Qty.
1Pair
Ship pack of
1
8.10 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Welding industry, steel industry, construction industry, public works, automobile related industry, shipbuilding industry
Body Weight (g)
About 200
Material
Cowhide (split leather)
Specification
Reinforced split leather
Around Palms (cm)
27
Overall Length (cm)
24
Heat-Resistant Temperature (deg C)
80
Color
Gray
Type
Back stitch
Strength
Big
Middle Finger Length (cm)
9
Size
LL
Customer Reviews
5 star 10
4 star 10
3 star 7
2 star 1
1 star 1
Review Rating: 3.93
29 Customer Reviews
The reviews are automatic translation.
Use the shaving of steel
3
From Japan
On 2017-03-11 18:14:23
Grinder in steel cutting, are fitted on top of the gloves at the time of shaving. There is a surplus because the size spacious. Because the strong heat and faceted, fully as burr measures. Because a little harder, care must be taken to adapt.
This review is about item#8744206.
When dealing with DIY work and fire
5
From Japan
On 2017-01-06 10:23:18
In thick to the extent that the thorns and the heat does not pass, a little stiff. I feel that is not suitable for fine work. Because it does not or twisted even if the washing, durability is a high likely.
This review is about item#8744206.
Used at the time of the machine blade exchange
3
From Japan
On 2016-08-15 18:57:46
There is a little Gowatsuku feel, happy and fit in a little more hand
This review is about item#8744197.
Handling of liquid nitrogen
4
From Japan
On 2016-08-08 21:09:55
We use the handling of liquid nitrogen. Problem is not.
This review is about item#6122392.
Mowing, machine grease up, such as
5
From Japan
On 2016-04-18 18:00:41
Rubber gloves will cause bad odor when you use long, split leather gloves is a favorite with no dirt without-hand smell. We will continue to patronize the future.
This review is about item#08744197.
Citrus selection work.
4
From Japan
On 2016-02-25 10:24:59
But a little hard and with confidence satisfaction because it can protect from thorns.
This review is about item#06122392.
Welding operation
1
From Japan
On 2015-12-26 14:00:30
In the third day use, the back of the hand of some were torn. It looks like only was abnormally thinner that part. I variation can not be helped, 3 days is dangerous.
This review is about item#06122392.
Work dealing with hardware
5
From Japan
On 2015-12-07 15:37:51
Easy to move soft in moderation. And larger
This review is about item#08744206.
Boiler work
4
From Japan
On 2015-08-06 17:46:38
Cuff I felt a little wide. It was good to handle the things that some, such as hot ones and nail because the skin is firm. Product was also a firm making was.
This review is about item#08744197.
斫Ri
4
From Japan
On 2015-03-25 18:24:57
You can use any number of times to wash durable. Wash will tick and pat dry, but it will soften in about 5 minutes use. Is also convenient desorption can quickly than gloves.
This review is about item#08744206.