Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Express Trolley. Fixed Handles

Express Trolley. Fixed Handles 150KH

Item.#
08744276
Mfr.#
150KH
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Castle Diameter (phi mm)
100
Pallet Dimensions (Height) (mm)
140
Equal Load (kg)
150
TRUSCO Part Number
300-1008
Caster
Freely: 100JC Fixed: 100KC
Application
Fixed handle type. For the frequent transport work in factory and warehouse
Handle Height (mm)
870
Material
Steel
Weight (kg)
11
Pallet Dimension (mm)
734x454
Mounting Pitch (mm)
70 x 70 (freely wheel and fixed wheel Common)