Buy more than* S$200* and get FREE SHIPPING

  • Express Trolley. Fixed Handles

Express Trolley. Fixed Handles 250KH

Item.#
08744285
Mfr.#
250KH
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Castle Diameter (phi mm)
100
Pallet Dimensions (Height) (mm)
140
Caster
Freely: 100JC Fixed: 100KC
Weight (kg)
13.5
Mounting Pitch (mm)
(Number of months in the case of the use 2L a day) three months
Handle Height (mm)
870
Material
Steel
Equal Load (kg)
250
Purpose
Fixed handle type. For the frequent transport work in factory and warehouse