Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Extension Bars

Extension Bars -

4.84 (19)
Item.#
08744355
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Plug Angle (mm)
12.7
Overall Length (mm)
75
Customer Reviews
5 star 17
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.84
19 Customer Reviews
The reviews are automatic translation.
Maintenance of cars and motorcycles
5
From Japan
On 2017-04-27 01:51:01
Although the ball for preventing slipping was only on one side, unexpectedly it was not backed up and it seems to be quite easy to use.
This review is about item#08744364.
Vehicle maintenance related
5
From Japan
On 2017-02-08 19:28:02
I am using it without problems. There was no sense of incongruity in particular. This price is profitable.
Maintenance of the vehicle
5
From Japan
On 2017-01-22 16:11:24
I bought the same size as before, but I purchased the same size because I was struggling to use it. The result was a price that did not change, but it was much better. This can be used.
This review is about item#8744364.
Machine maintenance
5
From Japan
On 2016-11-04 21:38:52
Currently, it is enough to withstand use.
This review is about item#8744355.
Maintenance of farm equipment
5
From Japan
On 2016-04-21 20:40:59
I am using it for maintenance of farm equipment. I bought it at the same time with a socket of a big size which I rarely use. It was good as I could purchase it cheaply. There is no problem in use!
This review is about item#08744364.
Maintenance of automobiles
5
From Japan
On 2015-02-24 01:58:27
It can be used normally.
This review is about item#08744373.
Used as a joint for bolt removal etc
5
From Japan
On 2014-04-05 06:36:36
no problem
This review is about item#08744364.
Used to install deep hole nut
5
From Japan
On 2013-11-23 15:56:09
I am attaching auxiliary equipment of a car as a hobby, but this time when purchasing an oil temperature gauge / oil pressure gauge I bought it to insert a deep socket of 26 side width 26. This horizontally opposed engine was surrounded by the exhaust manifold where the oil element was installed, so this long extension bar was indispensable. Although there is a length, there is also a weight of late but it was a heavyweight feeling rather than including it. The core of the extension bar seems to be coming out firmly, and there was no feeling that it turns while waving while rotating. A gem that I recommend.
This review is about item#08744373.
For socket wrench extension
5
From Japan
On 2013-04-27 20:57:25
I bought it because it is cheap because I want a short extension bar. Socket fall prevention is also provided and I am satisfied.
This review is about item#08744355.
Connect two and remove the 200 Nm nut
5
From Japan
On 2012-10-20 22:49:57
There seems to be no problem at all. Even if it is good, I thought that this manufacturer was cheap
This review is about item#08744373.