Buy more than* S$200* and get FREE SHIPPING

  • Standard Hand Socket
  • Standard Hand Socket
  • Standard Hand Socket

Standard Hand Socket 22-4D

4.79 (14)
Item.#
08744407
Mfr.#
22-4D
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Removing and tightening of bolts.
Plug Angle (mm)
12.7
Dimension l (mm)
15
Dimension D1 (mm)
30.2
Weight (g)
99
Plug-in Angle (mm [inch])
12.7(1/2)
Material
Chromium vanadium steel
Dimension D2 (mm)
24
Dimensions L (mm)
40
Width Across Flat (mm)
22
Customer Reviews
5 star 12
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.79
14 Customer Reviews
The reviews are automatic translation.
Maintenance of farm equipment
5
From Japan
On 2016-04-21 20:39:34
We used to maintenance of agricultural machinery. I large size rarely used, but it was good because was able to buy cheaply. Use is no particular problem.
This review is about item#08744425.
Repair of the car
5
From Japan
On 2016-01-31 10:34:41
Cost performance since it is not a professional enough. The problem does not come out with a few times.
This review is about item#08744425.
Car maintenance
3
From Japan
On 2015-12-14 01:59:19
No problem.
This review is about item#07184387.
Bolt tightening
5
From Japan
On 2015-10-18 09:48:07
You can fully use inexpensive even. It is up to how to use.
This review is about item#07184405.
Car maintenance
5
From Japan
On 2013-06-19 09:28:48
Other products and simultaneous purchase of what was not a lowest price. Goods, especially no problem.
This review is about item#08744425.
Car maintenance
5
From Japan
On 2012-11-30 21:50:47
It was used in the hub center nut, but there was not any problem at all. I think more of it's quality price.
This review is about item#08744425.
Nut to apply a torque of 200Nm
5
From Japan
On 2012-10-20 22:47:52
Nashi no problem at all, it feels not know the need to buy high for the
This review is about item#08744407.
Maintenance of car
5
From Japan
On 2012-09-25 09:02:11
I use without problems.
This review is about item#07184405.
To GTR maintenance
5
From Japan
On 2012-09-05 13:22:54
Cost performance is a tool best ever
This review is about item#08744425.
Use at the time of the repair and inspection of the working machine.
4
From Japan
On 2012-05-04 17:44:21
Since the working machine there are few cars and you make one by one in the tool box. or. When you use the socket of time and the same size of servicing in multiple let meet the tool is useful if several there.
This review is about item#07184371.