Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Screw Type 415EA Swivel Caster, Nylon Solid Wheel, With Stopper
  • Screw Type 415EA Swivel Caster, Nylon Solid Wheel, With Stopper
  • Screw Type 415EA Swivel Caster, Nylon Solid Wheel, With Stopper

Screw Type 415EA Swivel Caster, Nylon Solid Wheel, With Stopper 415EA-N40

4.33 (3)
Item.#
08744434
Mfr.#
415EA-N40
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Load (daN)
30
Car Width (mm)
16
Shape
Universal car S
Shaft Length L (mm)
35
Attachment Height H (mm)
60
Turning Radius (mm)
51
Wheel No.
429G
Material
Steel plate
Material (Wheel)
Nylon solid wheel
Weight (g)
158
Screw Dimensions T
M12x1.75
Eccentricity E (mm)
20
Spanner
19
Stopper
With stopper
Wheels
Nylon car
Surface Processing
Chromium plating finishing
Mounting Method
Screw
Wheel Width (mm)
16
Wheel Diameter D (phi mm)
40
Finishing (Metal Compatibletings)
Chrome plating (handle is unichrome plating)
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-06-12 08:51:42
I think that it is a good commodity though it is not possible either, especially.
This review is about item#08744434.
For prototype production
3
From Japan
On 2016-01-28 15:34:57
It was possible to use without problems.
This review is about item#08744452.
Installation on workbench
5
From Japan
On 2008-04-03 14:59:31
Although there is no problem with the product, the barcode seal is directly stuck and hard to peel off. I would like you to use a strippable seal.
This review is about item#06851004.