Buy more than* S$200* and get FREE SHIPPING

  • Screw Type 415EA Swivel Caster, Nylon Wheel Urethane Rolling Wheel, With A Stopper

Screw Type 415EA Swivel Caster, Nylon Wheel Urethane Rolling Wheel, With A Stopper 415EA-UR40

4.67 (3)
Item.#
08744486
Mfr.#
415EA-UR40
Package Qty.
1PC
Ship pack of
1
6.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Dimensions T
M12x1.75
Eccentricity E (mm)
20
Shaft Length L (mm)
35
Attachment Height H (mm)
59
Turning Radius (mm)
51
Wheel No.
439G
Mounting Method
Screw
Material
Steel plate
Allowable Load (daN)
30
Shape
Universal car S
Car Width (mm)
16
Spanner
19
Stopper
With stopper
Wheels
Urethane car
Surface Processing
Chromium plating finishing
Wheel Width (mm)
16
Wheel Diameter D (phi mm)
38
Material (Wheel)
Nylon wheel thermoplasticity urethane wheel
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
On the leg of the belt conveyor
5
From Japan
On 2017-07-13 17:02:38
Relatively easy to use, I always find it useful. *****
This review is about item#8744513.
Company
5
From Japan
On 2017-02-16 09:52:47
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#8744522.
Leg of operating panel
4
From Japan
On 2013-09-25 13:51:36
The characteristic is that the load capacity is large for light weight. Urethane winding is quieter than rubber winding. However, because it is a thin type of urethane layer, it is not suitable for shocks such as overcoming steps. Rotation locking is not required only with rotation lock, so careful selection is required. Whether it is suitable for a moving rack or a sub table of DIY in a flooring room. For outdoor use, the one with a large diameter is good.
This review is about item#08744486.