Buy more than* S$200* and get FREE SHIPPING

  • Screw Type 415EA Swivel Caster, Nylon Wheel Urethane Rolling Wheel, With A Stopper

Screw Type 415EA Swivel Caster, Nylon Wheel Urethane Rolling Wheel, With A Stopper 415EA-UR75

4.50 (2)
Item.#
08744504
Mfr.#
415EA-UR75
Package Qty.
1PC
Ship pack of
1
13.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Car Width (mm)
21
Spanner
19
Stopper
With stopper
Wheels
Urethane car
Surface Processing
Chromium plating finishing
Wheel Width (mm)
21
Wheel Diameter D (phi mm)
75
Screw Dimensions T
M12x1.75
Eccentricity E (mm)
29
Shaft Length L (mm)
35
Attachment Height H (mm)
95
Turning Radius (mm)
68
Wheel No.
439E
Mounting Method
Screw
Material
Steel plate
Allowable Load (daN)
50
Shape
Universal car S
Material (Wheel)
Nylon wheel thermoplasticity urethane wheel
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Company
5
From Japan
On 2017-02-16 09:52:47
Price will be saved cheaply very much. Also is a product that you want to ask the future.
This review is about item#8744522.
The control panel of the legs
4
From Japan
On 2013-09-25 13:51:36
Feature, a large load capacity for its lightweight. Urethane winding is quieter than rubber-wound. However unsuitable for shock such as overcome the step because it is a thin type of urethane layer. Selection since the rotation lock only by turning the lock is not take care must be taken. In the flooring of the room and it is directed to the DIY of the moving rack and the sub-table. Big thing is it is good size in the outdoor use.
This review is about item#08744486.