Buy more than* S$200* and get FREE SHIPPING

  • Screw Type 415EA Swivel Caster, Nylon Wheel Urethane Rolling Wheel, With A Stopper

Screw Type 415EA Swivel Caster, Nylon Wheel Urethane Rolling Wheel, With A Stopper 415EA-UR85

4.50 (2)
Item.#
08744513
Mfr.#
415EA-UR85
Package Qty.
1PC
Ship pack of
1
24.24 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Screw Dimensions T
M16x2.0
Weight (g)
493
Car Width (mm)
27
Spanner
23
Stopper
Withstopper
Wheels
Urethanecar
Surface Processing
Chrome-plated
Wheel Width (mm)
27
Wheel Diameter D (phi mm)
85
Material (Wheel)
Nylonwheelthermoplasticurethanewindingwheel
Shape
SwivelS
Eccentricity E (mm)
28
Shaft Length L (mm)
40
Attachment Height H (mm)
107
Turning Radius (mm)
74
Wheel No.
439E
Mounting Method
Screwing
Material
Steelplate
Allowable Load (daN)
60
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Company
5
From Japan
On 2017-02-16 09:52:47
Price will be saved cheaply very much. Also is a product that you want to ask the future.
This review is about item#8744522.
The control panel of the legs
4
From Japan
On 2013-09-25 13:51:36
Feature, a large load capacity for its lightweight. Urethane winding is quieter than rubber-wound. However unsuitable for shock such as overcome the step because it is a thin type of urethane layer. Selection since the rotation lock only by turning the lock is not take care must be taken. In the flooring of the room and it is directed to the DIY of the moving rack and the sub-table. Big thing is it is good size in the outdoor use.
This review is about item#08744486.