Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Screw Type 415EA Swivel Caster, Nylon Wheel Urethane Rolling Wheel, With A Stopper

Screw Type 415EA Swivel Caster, Nylon Wheel Urethane Rolling Wheel, With A Stopper 415EA-UR100

4.75 (4)
Item.#
08744522
Mfr.#
415EA-UR100
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Chromium plating finishing
Wheel Width (mm)
27
Wheel Diameter D (phi mm)
100
Screw Dimensions T
M 16 X 2.0
Eccentricity E (mm)
32
Shaft Length L (mm)
40
Attachment Height H (mm)
126
Turning Radius (mm)
83
Wheel No.
439E
Mounting Method
Screw
Material
Steel plates
Allowable Load (daN)
60
Shape
Universal wheel S
Car Width (mm)
27
Spanner
23
Stopper
With blade latch
Wheels
Urethane vehicle
Material (Wheel)
Nylon wheel heat Thermoplastic Urethane winding wheel
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
I made a 50 inch TV stand and used it for casters.
5
From Japan
On 2018-02-08 01:08:27
Thank you for your prompt and courteous response, I will take care of you again.
This review is about item#08744522.
On the leg of the belt conveyor
5
From Japan
On 2017-07-13 17:02:38
Relatively easy to use, I always find it useful. *****
This review is about item#8744513.
Company
5
From Japan
On 2017-02-16 09:52:47
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#8744522.
Leg of operating panel
4
From Japan
On 2013-09-25 13:51:36
The characteristic is that the load capacity is large for light weight. Urethane winding is quieter than rubber winding. However, because it is a thin type of urethane layer, it is not suitable for shocks such as overcoming steps. Rotation locking is not required only with rotation lock, so careful selection is required. Whether it is suitable for a moving rack or a sub table of DIY in a flooring room. For outdoor use, the one with a large diameter is good.
This review is about item#08744486.