Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hexagon Bit Socket

Hexagon Bit Socket 4-2AH

5.00 (1)
Item.#
08744531
Mfr.#
4-2AH
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
6.35(1/4)
Overall Length (mm)
37
Plug Angle (mm)
6.35
Width Across Flat (mm)
4
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle
5
From Japan
On 2012-08-20 21:54:16
I purchased only this size because the broken one in hand size, but I was not expecting because it is cheap, but I am satisfied with the quality above the price.
This review is about item#08744547.