Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Gold Bit

Gold Bit MG-2150

3.42 (95)
Item.#
08744601
Mfr.#
MG-2150
Package Qty.
1Set(10PC)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hexagon Axis Opposite Side Length (mm)
6.35
Blade Shape
+
Material
S2
Description 2
With holder that can be attached to the waist belt
Outlet corner opposite side (mm)
6.35
Point Size
#2
Overall Length (mm)
150
Customer Reviews
5 star 38
4 star 15
3 star 13
2 star 7
1 star 22
Review Rating: 3.42
95 Customer Reviews
The reviews are automatic translation.
Electrical construction
1
From Japan
On 2018-04-15 21:12:40
It seems that the tip is not No. 2 I bought it because it is cheap Mona Taou I thought the quality was wrong · · · Is it ok? The person who purchased in the future will hinder the work I posted so as not to cause problems
This review is about item#6715466.
Carpentry work
5
From Japan
On 2018-03-20 16:51:11
I am using it for construction work on site. Until now I bought it at a nearby home center, but the price is cheap and it can be used without any damage and it is useful.
This review is about item#6715475.
I use it for impact wrench.
3
From Japan
On 2018-02-27 22:21:37
The comfort is not that simple, but you can use it normally. Considering the price may be enough. I use it when putting wood screws.
This review is about item#6715466.
Used for electric impact driver bit
5
From Japan
On 2018-02-04 11:29:22
Because it is cheap and high performance it is a kind of expendable items, so the work efficiency is increasing with early exchange.
This review is about item#6715466.
Everyday DIY
5
From Japan
On 2017-08-16 15:54:17
I knew it was made to stop on the belt for the first time. Even if the tip got worse, I was using it. Is the drill bit a consumable item? What? What? I also want to learn how to use absolutely amateur tools. There is not a good manual (books, text etc), please tell me if it is fee if it is available.
This review is about item#6715466.
Screw operation with impact driver
2
From Japan
On 2017-08-08 05:59:48
The end of the bit is between No. 1 and No. 2. So It is hard to tighten as it slides on the 2nd screw I'd like it to be an ordinary second bit.
This review is about item#6715466.
For DIY
5
From Japan
On 2017-06-11 11:23:54
I bought it because my bit tip was missing. Believe in the monotaro brand, I hope that it will be cheap and good.
This review is about item#6715466.
When building the roof of a vinyl house
5
From Japan
On 2017-03-09 21:07:29
I am using it when texturing the roofing base with texts, I recently purchased a bit of the home center, but since the price was also rising, I will use thousands of texts I used this time, This bit is excellent in cost performance and very satisfied.
This review is about item#6715466.
Not available
1
From Japan
On 2017-02-26 23:44:10
Since the tip is easy to lick and not usable, next purchase is nothing
This review is about item#8744601.
Door rotation
1
From Japan
On 2017-02-20 19:48:27
Last time was good, but this time the bit head does not fit at all so licking it is so terrible It is uneven in making It is the worst It is not bought again
This review is about item#6715466.