Buy more than* S$200* and get FREE SHIPPING

  • Small Reciprocating Saw
  • Small Reciprocating Saw
  • Small Reciprocating Saw
  • Small Reciprocating Saw

Small Reciprocating Saw JR1000FTK

4.50 (2)
Item.#
08744617
Mfr.#
JR1000FTK
Package Qty.
1PC
Ship pack of
1
386.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Reference Number of Carbon Brush
407
Cutting Capacity (mm) Pipe
25.4
Power Consumption (W)
340
Current (A)
3.6
Stroke (mm)
14
Number of Strokes (min-1 [Time/minute])
0 to 4800
Accessories
(B-8, B-10) for each two pieces for wood, (B-19S) 2 pieces (B-22S, B-24S, B-30) for each two pieces gypsum board for wood for metal, resin One (BK) 1 piece sanding adapter for cardboard and leather, one pieces round file (grain size 60.120) 10 each sanding paper, one flat file, hex wrench 3 (body mounting one)
Wood Cutting Capacity (mm)
55
Cord Length (m)
2.5
Power (V)
Single-phase 100
Weight (kg)
1.5
TRUSCO Part Number
422-7816
Specification
Double insulation, LED light continuously variable transmission
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Door processing
5
From Japan
On 2016-11-09 14:44:47
I think that good if there is a long size of the blade rather than the product. Inside it is using by processing a long stainless steel blade on your own.
This review is about item#8744617.
It is used for processing of the door.
4
From Japan
On 2014-12-26 21:58:29
In the performance of the expected reason, it was better the efficiency of the work.
This review is about item#41417625.