Buy more than* S$200* and get FREE SHIPPING

  • Clean Protect Boots Cover
  • Clean Protect Boots Cover
  • Clean Protect Boots Cover

Clean Protect Boots Cover 056BCS

by NTC
4.00 (1)
Item.#
08744705
Mfr.#
056BCS
Package Qty.
1Pair
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Breathability (sec/100 c)
48.1
Manufacturing Process
SMS process
Color
White
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Application
Dust / dirt work Handling of food and chemicals domestic waste disposal, etc
Structure
Spunbonded nonwoven fabric +MB filter
Size
One Size Fits All
Material
Non-woven polypropylene fabric
Specification
With bottom
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
During colon examination, I started using it covering the shoes so as not to get dirty.
4
From Japan
On 2017-05-19 19:25:05
Because it is made largely, it is convenient to use for most shoes. In order to use it generously, it may be tough if the price does not decrease a little more.
This review is about item#8744705.