Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Double-Ended Marking Needle
  • Double-Ended Marking Needle
  • Double-Ended Marking Needle
  • Double-Ended Marking Needle

Double-Ended Marking Needle -

3.57 (21)
Item.#
08744714
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caster Mounting Pitch (mm)
Cemented carbide tip
Material (Body)
Carbon tool
Shape
Straight needle , Curved needle
Needle Diameter (phi mm)
5
Overall Length (mm)
235
Application
Marking of general steel and hardening products etc
Customer Reviews
5 star 9
4 star 4
3 star 3
2 star 0
1 star 5
Review Rating: 3.57
21 Customer Reviews
The reviews are automatic translation.
Score of steel frame
1
From Japan
On 2016-12-12 14:29:05
The junction of the tip and the main body is mucky and it is very disturbing. I used it by grinding with a grinding stone to make it smooth, but the tip quickly fell to the tip. Is that mochikori part supporting the tip? I use it while cutting other companies' products in the same way, but it can not be done easily. I will not buy anymore.
This review is about item#8744714.
Scribing lines such as cutting lines
4
From Japan
On 2016-08-25 18:44:56
There is no problem when it is carried out in the workplace, but there are many small-scale operations and there are cases where scribing of unpainted surface is done, and there are many combinations with pencil. For this reason, many cases are injured at the office desk, and if you put it in a standing position, you stab your finger with the needle on the opposite side. As a result, I purchased a pencil type scribe needle separately.
This review is about item#8744714.
Drawing on an iron plate
1
From Japan
On 2014-10-21 19:12:02
The tip quickly disengaged after use. Both of the two I purchased were curved parts. It's the worst
Sag of ss material
5
From Japan
On 2014-09-10 08:49:44
It is easy to use thin lines drawn cleanly
This review is about item#08744714.
M5 tapping process
3
From Japan
On 2014-08-28 15:52:44
It can be used without problems.
This review is about item#08744714.
Ironworker
1
From Japan
On 2014-04-13 20:31:57
I got a tip before using it, it is the worst.
This review is about item#08744714.
Used for marking steel sheet bending
3
From Japan
On 2013-11-14 15:23:27
Extremely ordinary goods. Somewhat odd, but I can not feel any difference in comfort.
This review is about item#08744714.
I use it to mark metal and machine it with a lathe or milling machine.
5
From Japan
On 2013-05-21 15:52:33
It is excellent because the tip of the scribe is excellent for marking with a carbide needle It is very good as it uses the toescan together.
This review is about item#08744714.
Stain, an injury to iron.
5
From Japan
On 2012-12-21 19:26:50
Until now, I only used quenching, so I can hope for fine lines. I'm looking forward to how long it will keep.
This review is about item#08744714.
Dimension line of rusted iron plate
4
From Japan
On 2012-12-06 13:02:43
Scheduled to be used for maintenance of well pump
This review is about item#08744714.