Buy more than* S$200* and get FREE SHIPPING

  • Protractor

Protractor -

3.44 (25)
Item.#
08744723
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Pole Width (mm)
14
Body Diameter (phi)
90mm
Minimum Value (degree)
1
Diameter (phi mm)
Body/90
Weight (g)
83
Pole Thickness (mm)
1.2
Body Thickness (mm)
1.2
Pricision
+/-0.2
Material
Hold function, digital display calibration, auto power off, buzzer ON/OFF switching function
Pole Length (mm)
356
Customer Reviews
5 star 10
4 star 5
3 star 2
2 star 2
1 star 6
Review Rating: 3.44
25 Customer Reviews
The reviews are automatic translation.
Cutting of materials
5
From Japan
On 2018-04-09 19:01:31
I checked the angle at the time of cutting the material, and I got a high-precision work.
This review is about item#6790612.
Wood sanding
4
From Japan
On 2018-02-17 07:23:13
Accuracy is not bad. The price is also cheap so I can use it enough
This review is about item#06790612.
Used to adjust the angle of the band saw
5
From Japan
On 2017-09-21 19:41:58
I use jigs to cut steel materials, but I think that it is convenient if it is irregular.
This review is about item#6790612.
Used for do-it-yourself.
3
From Japan
On 2017-09-21 10:06:08
Although there is not much use, it is a tool that necessity arises in case of emergency.
This review is about item#6790612.
It is used for the processing of the bamboo school.
5
From Japan
On 2017-04-06 20:21:29
Useful for joining products of bamboo workpieces, angle can be set accurately
This review is about item#6790612.
Used when processing construction materials
5
From Japan
On 2017-04-02 16:33:41
I was looking for something that did not get in the way of work. I am satisfied.
This review is about item#6790612.
Drill sharpening
4
From Japan
On 2016-10-07 07:43:41
When sharpening the cutting edge of the concrete drill, we are looking at the angle. Considering from the price it is sufficient accuracy and making.
This review is about item#06790612.
Skeleton cutting out parts
2
From Japan
On 2015-12-22 20:56:57
It might be slightly delicate and I would like to buy this price if it is made a little more firmly
This review is about item#06790612.
Used to cut fittings etc.
5
From Japan
On 2014-04-04 10:21:26
Very easy to use, affordable and affordable.
This review is about item#08744723.
Production of self-made motorcycle parts.
1
From Japan
On 2012-03-31 04:50:17
It is deviated by the thickness of the line. Well, if you put it in that minute (?) You can use it ... But it is useless as a measuring instrument.
This review is about item#06790612.