Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • One-hand hammer # 1
  • One-hand hammer # 1
  • One-hand hammer # 1
  • One-hand hammer # 1

One-hand hammer # 1 -

4.06 (31)
Item.#
08744784
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Overall Length (mm)
300
Head Width (mm)
82.5
Size
#1/2
Head Diameter (mm +/-0.5)
23.5,21.5
Weight (g)
225
Caution
Do not hit the part of the handle. May cause fracture
Customer Reviews
5 star 18
4 star 6
3 star 1
2 star 3
1 star 3
Review Rating: 4.06
31 Customer Reviews
The reviews are automatic translation.
For various work
5
From Japan
On 2018-05-30 21:31:26
I lost a hammer a long time ago and I was in trouble. I just found a good one.
This review is about item#29885817.
Car maintenance work
5
From Japan
On 2018-05-08 17:23:59
I have not used it for the actual work yet, but I do not complain if I take it with the feeling I brought and the price.
This review is about item#29885817.
Used for car maintenance and machine maintenance.
5
From Japan
On 2018-04-14 00:06:55
If you apply the campaign at this price, you will not be able to purchase things of comparable quality elsewhere. There is no dissatisfaction with the feeling of use.
This review is about item#29885817.
To fix the indentation of aluminum pot and aluminum attachment case
5
From Japan
On 2018-03-04 21:47:56
One of them is outstandingly cheap at the round head hammer, and the construction is also not bad. Size is also appropriate for normal use, we will purchase additional!
This review is about item#29885808.
To fix aluminum plate
4
From Japan
On 2018-03-04 13:42:39
A round head on one side is convenient for launching a concave aluminum pot or ZERO-HALLI attache case. Building is not bad, price is also cheap and saved.
This review is about item#29885808.
Check air pressure
4
From Japan
On 2017-09-09 12:17:09
I am using it for checking air pressure, but including weight, Is no problem.
This review is about item#29885808.
In order to modify the back and attach a pattern of eyes to tin
2
From Japan
On 2017-05-26 16:06:33
It is generally satisfactory because it is price-oriented, but some of the 13 bought have a wrong attachment angle.
This review is about item#29885808.
Agricultural machinery maintenance
5
From Japan
On 2017-02-22 19:34:45
I use it since it is also essential to the tool room for each tractor This size is the most easy to use
This review is about item#8744793.
During welding operation etc.
5
From Japan
On 2016-09-29 16:51:53
Although I had purchased something high up to now, I was thinking about purchasing this thing from now because the price was cheap and the quality was solid.
This review is about item#8744793.
Car maintenance
4
From Japan
On 2016-08-18 03:13:00
Too much quality. I want PB to make even cheaper hammer.
This review is about item#08744784.