Buy more than* S$200* and get FREE SHIPPING

  • One-hand hammer # 1
  • One-hand hammer # 1
  • One-hand hammer # 1
  • One-hand hammer # 1

One-hand hammer # 1 -

3.92 (26)
Item.#
08744802
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Size
#1-1/2
Head Diameter (mm +/-0.5)
35.5,31.5
Weight (g)
680
Overall Length (mm)
360
Head Width (mm)
119.8
Caution
Do not hit the part of the handle. May cause fracture
Customer Reviews
5 star 14
4 star 5
3 star 1
2 star 3
1 star 3
Review Rating: 3.92
26 Customer Reviews
The reviews are automatic translation.
Check air pressure
4
From Japan
On 2017-09-09 12:17:09
I am using it for checking air pressure, but including weight, Is no problem.
This review is about item#29885808.
In order to modify the back and attach a pattern of eyes to tin
2
From Japan
On 2017-05-26 16:06:33
It is generally satisfactory because it is price-oriented, but some of the 13 bought have a wrong attachment angle.
This review is about item#29885808.
Agricultural machinery maintenance
5
From Japan
On 2017-02-22 19:34:45
I use it since it is also essential to the tool room for each tractor This size is the most easy to use
This review is about item#8744793.
During welding operation etc.
5
From Japan
On 2016-09-29 16:51:53
Although I had purchased something high up to now, I was thinking about purchasing this thing from now because the price was cheap and the quality was solid.
This review is about item#8744793.
Car maintenance
4
From Japan
On 2016-08-18 03:13:00
Too much quality. I want PB to make even cheaper hammer.
This review is about item#08744784.
Car caring
5
From Japan
On 2016-07-26 16:15:50
Easy to use, cheapest! It is! It is a good item. .
This review is about item#08744793.
Car maintenance
5
From Japan
On 2016-05-27 16:51:17
Satisfied
This review is about item#08744793.
I hit the iron etc.
5
From Japan
On 2016-02-10 20:05:19
The handle of the hammer can also be long and power is good. Two pounds and three pounds as long as there are various kinds.
This review is about item#08744802.
Handicraft, DIY
4
From Japan
On 2014-11-02 12:53:34
I think that the quality to the price is normal, but looking only at quality, the appearance and surface polishing are also beautiful, one is an ordinary hammer and the other is a round type, so I think that the application is wide and good
This review is about item#08744784.
Car maintenance
5
From Japan
On 2014-10-01 21:16:37
Very easy to use, well balanced There is no deviation of hit points due to repeated hits. Hickory's pattern also has a very good milestone, and it can be safe for cracking of the pattern due to erroneous hitting and striking.
This review is about item#08744802.