Buy more than* S$200* and get FREE SHIPPING

  • Buffing Compound Bar, Red

Buffing Compound Bar, Red Red bar R-36

4.00 (1)
Item.#
08744924
Mfr.#
Red bar R-36
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For precious metal finishing, For precious metal finishing
Process
finish polishing, Polished finish
Weight (g)
440-480, 440 - 480
Type
Solid abrasive material
Compatible Buff
cotton buff, felt buff, Cotton buff, Felt buff
Dimensions (Length L x Width W x Height H) (mm)
around 125x50x33, About 125 x 50 x 33
Color
rouge, Crimson
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Buff
4
From Japan
On 2018-02-11 15:29:32
It will be beautiful. It is smaller than other abrasives because it is small. If you do not attach frequently, it will make it easy for dirt to stick to the workpiece. I think that I am good although Alox is slightly better.
This review is about item#8744924.