Buy more than* S$200* and get FREE SHIPPING

  • Full Color Modern Cover Plate
  • Full Color Modern Cover Plate
  • Full Color Modern Cover Plate

Full Color Modern Cover Plate WN6091W

4.88 (8)
Item.#
08745247
Mfr.#
WN6091W
Package Qty.
1PC
Ship pack of
1
2.46 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
ABS resin
Type
1 ream
Type
1string
Dimensions (Vetical x Horizontal x Thickness) (mm)
120x70x7.0
Color
Milky white
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Processing of unnecessary parts
5
From Japan
On 2016-05-24 13:54:00
The review was purchased as a reference. Surely metal fittings are included but we were able to replace them without using them. Not only the appearance's newness but also the design was very modern and I was very satisfied. I think that the standards are the same as before and now as well.
This review is about item#08745247.
As a hidden cover for wall outlets no longer needed
5
From Japan
On 2015-11-18 21:09:31
I bought it as a hidden cover after disconnecting the wiring, unnecessary of a double width outlet. In addition, we ordered a metallic embedded mounting frame also because the embedded mounting frame was not present (lost) at the outlet, but the embedded frame of the specification which can not attach appliances such as outlets to this cover plate is 2 Since it is attached, there is no need to separately arrange the mounting frame (purchase) to install this cover plate. Although I do not think that the mounting frame purchased separately can be kept as inventory, I do not think that it was in vain, but it is not necessary to separately purchase the mounting frame hardware just to attach this plate.
This review is about item#32627603.
Unnecessary outlet treatment
4
From Japan
On 2015-04-08 23:14:10
Easy exchange completed.
This review is about item#41048402.
Hidden wall hole
5
From Japan
On 2014-02-14 14:29:53
I got a hole in the wall of the gypsum board of the shop and could hide it cheaper than repairing it.
This review is about item#35183705.
During remodeling
5
From Japan
On 2013-02-14 17:44:49
It becomes necessary something along with renovation of possessed property. The price is reasonable and can be used without any problem. It is cheaper than the nearest home center, it is also handy to purchase to be free shipping.
This review is about item#08745247.
Hidden Hole
5
From Japan
On 2012-11-16 16:45:32
There is no necessity but this, it stopped without feeling uncomfortable.
This review is about item#32627603.
Electrical construction
5
From Japan
On 2012-01-17 20:42:27
It is satisfactory because it may have said that.
This review is about item#08745247.
Hole closure etc. of the wall after removal
5
From Japan
On 2012-01-17 17:16:32
You can buy it at an electric material store or a home center, but if it is the same thing, it will be handy if it delivers cheaply.
This review is about item#08745247.